Motion
C1K
6 Piece Diagonal & Long Nose Electronics Pliers Comes in Pouch
MI ITEM #02433920
MFR #C1K
Price$596.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece Diagonal & Long Nose Electronics Pliers Comes in Pouch
MI ITEM #02433920
MFR #C1K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$596.03/each

Specifications

Dimensions

  • Contents
    Transverse End Cutting Pliers, Diagonal Cutting Pliers, Long Nose Pliers with Side Cutter, Fine Tip Needle Nose Pliers, Flat Nose Pliers, Long Nose Pliers, Pocket Pouch with Snaps
  • Jaw Length
    1-3/16 in, 13/32 in, 1 in
  • Overall Length
    4-1/2 in, 4 in, 5 in

Details

  • Additional Details
    ESD Safe
  • Container Type
    Pouch
  • Handle Material
    Comfort Grip
  • Handle Style
    Cushion Grip
  • Includes
    Pocket Pouch with Snaps
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Jaw Type
    Diagonal, Long Nose
  • Nose Shape
    Long
  • Number Of Pieces
    6
  • Plier Type
    Diagonal, End Cutter, Flat Nose, Long Nose, Needle Nose
  • PSC Code
    5110
  • Set Type
    Electronics Pliers

Overview

Mfr description
C1KN KIT, PLIERS 6PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought