Motion
CK3
XCELITE SCREWDRIVER KIT CK3 REVERSIBLE BLADE
Mi Item #02433930
MFR #CK3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE SCREWDRIVER KIT CK3 REVERSIBLE BLADE
Mi Item #02433930
MFR #CK3

Mfr description
CK3N TOOL SET,4PC,99 SER,RB1-3 BLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1/4 in, 3/16 in
  • Blade Length
    6-1/4 in
  • Tip Sizes
    #1 (RB1), #2 (RB2) Philips, 3/16 (RB1), 1/4 (RB2) Slotted

Details

  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Includes
    (1) Handle
  • Non Sparking
    Non-Sparking
  • Number Of Screwdrivers
    3
  • PSC Code
    5120
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)