Motion
CN54G

Xcelite
CN54G

5.7" Long, 15/16" Jaw Length, Smooth Jaw, Long Nose/Bent Nose Plier
Mi Item #02433934
MFR #CN54G
Price$83.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
CN54G

5.7" Long, 15/16" Jaw Length, Smooth Jaw, Long Nose/Bent Nose Plier
Mi Item #02433934
MFR #CN54G

Mfr description
CN54GN 5 PLIER CURVED L/NOSE"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.30/each

Specifications

Dimensions

  • Jaw Length
    15/16 in, 24 mm
  • Jaw Thickness
    7/16 in
  • Jaw Width
    9/32 in
  • Overall Length
    5.7000 in
  • Tip Thickness
    5/64 in
  • Tip Width
    1/16 in

Details

  • Handle Style
    Cushion Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Bend
    60 °
  • Jaw Surface Style
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)