Motion
EC54J

Xcelite
EC54J

112mm OAL, 20 AWG Capacity, Diagonal Cutter 1" Jaw Length x 11mm Jaw Width, Transverse End Head
MI ITEM #02434082
MFR #EC54J
Price$102.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
EC54J

112mm OAL, 20 AWG Capacity, Diagonal Cutter 1" Jaw Length x 11mm Jaw Width, Transverse End Head
MI ITEM #02434082
MFR #EC54J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.15/each

Specifications

Dimensions

  • Jaw Length
    1 in, 25.00 mm
  • Jaw Thickness
    3.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    112.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Angled Head
  • Cutting Type
    Diagonal
  • Handle Color
    Green
  • Head Style
    Transverse End
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter

Overview

Mfr description
EC54JN TRANSVERSE FLUSH END CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought