Overview
Mfr description
FSD1N SCREWDRIVER,FOUR-IN-ONE
Specifications
- CabinetNo
- HexNo
- Ball End HexNo
- Number Of Pieces8
- Other StyleNo
- PhillipsYes
- Phillips Size Range1-2
- PosidrivNo
- PSC Code5120
- Screwdriver Types IncludedCabinet, Phillips, Slotted
- SlottedYes
- SquareNo
- TorxNo
- Additional InformationShaft Material: Zinc Plated Chrome Vanadium Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data