Motion
HS10
5/16" Hollow Shaft Nutdriver Plastic Handle, 7-1/4" OAL
MI ITEM #02434096
MFR #HS10
List Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hollow Shaft Nutdriver Plastic Handle, 7-1/4" OAL
MI ITEM #02434096
MFR #HS10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.30/each for your price

Overview

Mfr description
HS10N NUT DRIVER, HEX, 5/16"

Specifications

  • Hex Size
    5/16 in
  • Shank Style
    Hollow
  • Shank Length
    3-1/8 in
  • Overall Length
    7-1/4 in
  • Handle Style
    Molded Grip
  • Replaceable Shaft
    Fixed Shaft
  • Finish Coating
    Bright
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Material
    Acetate
  • Warranty
    Lifetime Warranty
  • Tool Type
    Nutdriver
  • Size
    5/16 in
  • Shaft Type
    Hollow Shaft
  • Shaft Style
    Hollow Shaft
  • PSC Code
    5120
  • Handle Type
    Plastic
  • Certification
    NonAerospace

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text