Motion
HS12
3/8" Hollow Shaft Nutdriver 7" OAL, Color Coded Handle
MI ITEM #02434100
MFR #HS12
Price$33.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hollow Shaft Nutdriver 7" OAL, Color Coded Handle
MI ITEM #02434100
MFR #HS12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.13/each

Specifications

Dimensions

  • Overall Length
    7 in
  • Shank Length
    3-1/8 in
  • Size
    3/8 in

Details

  • Finish Coating
    Bright
  • Handle Style
    Fluted Handle
  • Handle Type
    Color Coded
  • Non Sparking
    Not Non-Sparking
  • PSC Code
    5120
  • Replaceable Shaft
    Fixed Shaft
  • Shaft Type
    Hollow Shaft
  • Shank Style
    Hollow
  • Tool Type
    Nutdriver

Overview

Mfr description
HS12N NUT DRIVER, HEX, 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought