Overview
Mfr description
HS14N NUT DRIVER, HEX, 7/16"
Specifications
- Shank StyleHollow
- Shank Length3-1/8 in
- Overall Length7-1/4 in
- Handle StyleFluted Handle
- Replaceable ShaftFixed Shaft
- Finish CoatingBright
- Non SparkingNot Non-Sparking
- PSC Code5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data