Specifications
Dimensions
- Hex Size1/2 in
- Overall Length7-1/4 in
- Shank Length3-1/8 in
Details
- Finish CoatingBright
- Handle StyleFluted Handle
- Non SparkingNot Non-Sparking
- PSC Code5120
- Replaceable ShaftFixed Shaft
- Shank StyleHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)