Motion
HS618

Xcelite
HS618

10 Piece, 3/16 to 9/16" Nut Driver Set Hollow Shaft, Plastic Handle
MI ITEM #02434111
MFR #HS618
Price$362.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
HS618

10 Piece, 3/16 to 9/16" Nut Driver Set Hollow Shaft, Plastic Handle
MI ITEM #02434111
MFR #HS618

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$362.68/each

Specifications

Dimensions

  • Hex Size
    3/16 to 9/16 in
  • Overall Length
    8-3/4 in
  • Size Range
    3/16 - 9/16 in

Details

  • Handle Style
    Fluted Handle
  • Handle Type
    Plastic
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    10
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Replaceable Shaft
    Fixed Shaft
  • Shaft Type
    1 Hollow
  • Shank Style
    Hollow
  • Tool Type
    Nut Driver Set
  • Warranty
    Lifetime

Overview

Mfr description
HS618N TOOL SET,NUTDRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought