Motion
HS7
7/32" Hollow Shaft Nutdriver Plastic Handle, 7-9/20" OAL
Mi Item #02434113
MFR #HS7
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" Hollow Shaft Nutdriver Plastic Handle, 7-9/20" OAL
Mi Item #02434113
MFR #HS7

Mfr description
HS7N 7/32 HEX NUTDRIVER"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.70/each

Specifications

Dimensions

  • Overall Length
    7.4500 in
  • Size
    7/32 in

Details

  • ANSI Spec
    N/A
  • Finish Coating
    Bright
  • Handle Type
    Plastic
  • Material
    Steel
  • PSC Code
    5120
  • Shaft Style
    Hollow Shaft
  • Shaft Type
    Hollow Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)