Specifications
Dimensions
- Overall Length6 in
- Size1/4 in
Details
- Handle TypePlastic
- Shaft StyleHollow Shaft
- Shaft TypeHollow Shaft
- Tool TypeMagnetic Tip Nutdriver
- WarrantyLifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)