Motion
LC665J

Xcelite
LC665J

4-1/2" OAL, Flush End Cutting Pliers 29/32" Jaw Length x 1/2" Jaw Width, Angled Tip Head, ESD Cushion Handle
MI ITEM #02434137
MFR #LC665J
Price$153.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LC665J

4-1/2" OAL, Flush End Cutting Pliers 29/32" Jaw Length x 1/2" Jaw Width, Angled Tip Head, ESD Cushion Handle
MI ITEM #02434137
MFR #LC665J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$153.48/each

Specifications

Dimensions

  • Jaw Length
    29/32 in
  • Jaw Width
    1/2 in
  • Overall Length
    4-1/2 in, 112.00 mm
  • Overall Length Range
    Less than 6"

Details

  • Cutter Style
    Angled Tip
  • Handle Color
    Green
  • Handle Material
    ESD Cushion
  • Head Style
    Angled Tip
  • PSC Code
    5110
  • Type
    End Cutting Pliers

Overview

Mfr description
LC665JN PLIER,4 1/2",ANGLED TIP CUTTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought