Motion
22860
Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #02434146
MFR #22860
Your Price$2.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 1/16 in Drill, 7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #02434146
MFR #22860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.11/each(List $2.21)

Overview

Mfr description
22860 DRILL BIT 175-AG 1/16
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
  • Body and clearance are gold surfaced treated for maximum lubricity

Specifications

  • Drill Bit Size
    1/16 in
  • Flute Length
    7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Point Angle
    135 °
  • Cutting Direction
    Right Hand Cut
  • Point Type
    Split Point
  • Overall Length
    1-7/8 in
  • Double Margin
    No
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Series
    Type 175-AG
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text