Specifications
Dimensions
- Blade Length4 in
- Hex Size1.500 mm
- Overall Length Range4" - 6.9"
Details
- Fastener TypeStandard Hex
- Handle TypeScrewdriver Blade
- System of MeasurementMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)