Motion
LN21
Hex Driver
MI ITEM #02434157
MFR #LN21
Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver
MI ITEM #02434157
MFR #LN21

Mfr description
LN21N SCREWDRIVER,ALLEN,1/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.08/each

Specifications

Dimensions

  • Blade Diameter
    1/16 in
  • Blade Length
    4 in
  • Handle Length
    2-5/8 in
  • Overall Length
    6-5/8 in
  • Tip Size
    1/16 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Standard
  • Magnetic
    No
  • PSC Code
    5120
  • Tip Style
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)