Motion
LN21BP

Xcelite
LN21BP

XLIT BLPT.ALEN HEX TYP SD LN21BP 1/16"X4
MI ITEM #02434160
MFR #LN21BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN21BP

XLIT BLPT.ALEN HEX TYP SD LN21BP 1/16"X4
MI ITEM #02434160
MFR #LN21BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LN21BPN BALL/P ALLEN HEX S/DRV

Specifications

  • Blade Length
    4 in
  • Handle Style
    Standard
  • Overall Length
    6-5/8 in
  • Handle Length
    2-5/8 in
  • PSC Code
    5120
  • Tip Size
    1/16 in
  • Tip Style
    Hex
  • Magnetic
    No
  • Blade Diameter
    1/16 in
  • Blade Shape
    Round
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text