Motion
LN22
Hex Driver
Mi Item #02434161
MFR #LN22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver
Mi Item #02434161
MFR #LN22

Mfr description
LN22N SCREWDRIVER,ALLEN,5/64"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    5/64 in
  • Blade Length
    4 in
  • Handle Length
    2-5/8 in
  • Overall Length
    6-5/8 in
  • Tip Size
    5/64 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Standard
  • PSC Code
    5120
  • Tip Style
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)