Motion
LN225

Xcelite
LN225

5" Jaw Length x 17/32" Jaw Width, Long Chain Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #02434163
MFR #LN225
Price$87.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN225

5" Jaw Length x 17/32" Jaw Width, Long Chain Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #02434163
MFR #LN225

Mfr description
LN225N PLIER,5",SHORT,CHAIN NOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.70/each

Specifications

Dimensions

  • Jaw Length
    5 in
  • Jaw Width
    17/32 in
  • Overall Length
    5 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Chain Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Chain Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)