Motion
LN22BPN SCREWDRIVER,5/64",ALLEN HEX

Xcelite
LN22BPN SCREWDRIVER,5/64",ALLEN HEX

HEX BLADE SCREWDRIVER 5/64IN
MI ITEM #02434165
MFR #LN22BPN SCREWDRIVER,5/64",ALLEN HEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN22BPN SCREWDRIVER,5/64",ALLEN HEX

HEX BLADE SCREWDRIVER 5/64IN
MI ITEM #02434165
MFR #LN22BPN SCREWDRIVER,5/64",ALLEN HEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LN22BPN SCREWDRIVER,5/64",ALLEN HEX

Specifications

  • Hex Size
    5/64 in
  • Overall Length
    4 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Screwdriver Blade
  • Overall Length Range
    4" - 6.9"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text