Motion
LN23
ALLEN HEX DRIVER 3/32X7IN
MI ITEM #02434167
MFR #LN23
List Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALLEN HEX DRIVER 3/32X7IN
MI ITEM #02434167
MFR #LN23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.33/each for your price

Overview

Mfr description
LN23N SCREWDRIVER,ALLEN,3/32"

Specifications

  • Hex Size
    3/32 in
  • Blade Length
    4 in
  • Handle Style
    Standard
  • Overall Length
    7.000 in
  • Handle Length
    3-1/8 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Plastic
  • Overall Length Range
    7" - 9.9"
  • Tip Size
    3/32 in
  • Tip Style
    Hex
  • Magnetic
    No
  • Blade Diameter
    3/32 in
  • Blade Shape
    Round
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text