Motion
LN23BP

Xcelite
LN23BP

BALLPOINT ALLEN SCRDRVR 3/32IN
MI ITEM #02434169
MFR #LN23BP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN23BP

BALLPOINT ALLEN SCRDRVR 3/32IN
MI ITEM #02434169
MFR #LN23BP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LN23BPN SCREWDRIVER,ALLEN,BALLPT,3/32"

Specifications

  • Overall Length
    7-1/8 in
  • Type
    Bit Screwdriver
  • Tip Style
    Ball Point
  • Tip Type
    Hex
  • Blade Diameter
    3/32 in
  • Blade Length
    4 in
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Screwdriver Size Range
    3/32
  • Additional Details
    Ball Point
  • Handle Style
    Hex Socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text