Motion
LN25
5/32" Standard Hex Driver 6" Bade Length, Standard Handle, 9-1/8" OAL
MI ITEM #02434175
MFR #LN25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Standard Hex Driver 6" Bade Length, Standard Handle, 9-1/8" OAL
MI ITEM #02434175
MFR #LN25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LN25N ALLEN HEX TYPE S/DRIVER

Specifications

  • Hex Size
    5/32 in
  • Blade Length
    6 in
  • Handle Style
    Standard
  • Overall Length
    9-1/8 in
  • Handle Length
    3-1/8 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Standard
  • PSC Code
    5120
  • Overall Length Range
    7" - 9.9"
  • Tip Size
    5/32 in
  • Tip Style
    Hex
  • Magnetic
    No
  • Blade Diameter
    5/32 in
  • Blade Shape
    Round
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text