Motion
LN25MMN SCREWDRIVER,ALLEN,2.5MM

Xcelite
LN25MMN SCREWDRIVER,ALLEN,2.5MM

ALLEN HEX DRIVER 2.5MM
Mi Item #02434179
MFR #LN25MMN SCREWDRIVER,ALLEN,2.5MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN25MMN SCREWDRIVER,ALLEN,2.5MM

ALLEN HEX DRIVER 2.5MM
Mi Item #02434179
MFR #LN25MMN SCREWDRIVER,ALLEN,2.5MM

Mfr description
LN25MMN SCREWDRIVER,ALLEN,2.5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Hex Size
    2.500 mm
  • Overall Length
    7.000 in
  • Overall Length Range
    7" - 9.9"

Details

  • Fastener Type
    Standard Hex
  • Handle Type
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)