Specifications
Dimensions
- Jaw Length1-11/16 in
- Jaw Thickness17/32 in
- Jaw Width9/32 in
- Overall Length5-1/2 in
- Tip Thickness5/64 in
- Tip Width1/16 in
Details
- Handle StyleCushion Grip
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)