Motion
23170
Jobber Length Drill Bit - Type 190-AL Series, 5/32 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
Mi Item #02434214
MFR #23170
Price$6.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-AL Series, 5/32 in, High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
Mi Item #02434214
MFR #23170

Mfr description
23170 DRILL BIT 190-AL 5/32
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.71/each

Specifications

Dimensions

  • Drill Bit Size  
    5/32 in
  • Flute Length  
    2 in
  • Overall Length  
    3-1/8 in
  • Shank Diameter
    5/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-AL
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)