Motion
LN964

Xcelite
LN964

9/64" Standard Hex Driver 4" Bade Length, Standard Handle, 7-1/8" OAL
MI ITEM #02434227
MFR #LN964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
LN964

9/64" Standard Hex Driver 4" Bade Length, Standard Handle, 7-1/8" OAL
MI ITEM #02434227
MFR #LN964

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LN964N SCREWDRIVER,ALLEN,9/64"

Specifications

  • Hex Size
    9/64 in
  • Blade Length
    4 in
  • Handle Style
    Standard
  • Overall Length
    7-1/8 in
  • Handle Length
    3-1/8 in
  • Fastener Type
    Standard Hex
  • Handle Type
    Standard
  • PSC Code
    5120
  • Overall Length Range
    7" - 9.9"
  • Tip Size
    9/64 in
  • Tip Style
    Hex
  • Magnetic
    No
  • Blade Diameter
    9/64 in
  • Blade Shape
    Round
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text