Motion
MS54V

Xcelite
MS54V

100mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, Oval Head
MI ITEM #02434255
MFR #MS54V
Price$76.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
MS54V

100mm OAL, 20 AWG Capacity, Diagonal Cutter 7/16" Jaw Length x 11mm Jaw Width, Oval Head
MI ITEM #02434255
MFR #MS54V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$76.73/each

Specifications

Dimensions

  • Jaw Length
    7/16 in, 11.00 mm
  • Jaw Thickness
    7.00 mm
  • Jaw Width
    11.00 mm
  • Overall Length
    100.00 mm
  • Overall Length Range
    Less than 6"
  • Weight
    0.78 lb

Details

  • Capacity
    20 AWG, 7/16 in, 11.00 mm
  • Cutter Style
    Oval Head
  • Cutting Type
    Diagonal
  • Handle Color
    Green
  • Head Style
    Oval
  • PSC Code
    5110
  • Style
    Diagonal
  • Type
    Diagonal Cutter

Overview

Mfr description
MS54VN MS54V 4 DIAGONAL PLIER"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought