Motion
NN542

Xcelite
NN542

1-3/16" Jaw Length x 7/16 Jaw Width, Long Needle Nose Pliers Serrated Jaw
Mi Item #02434269
MFR #NN542
Price$98.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
NN542

1-3/16" Jaw Length x 7/16 Jaw Width, Long Needle Nose Pliers Serrated Jaw
Mi Item #02434269
MFR #NN542

Mfr description
NN542N PLIER 5 NEEDLE NOSE FINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.43/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Width
    7/16 in
  • Overall Length
    5 in

Details

  • Head Style
    Needle Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Type
    Long Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)