Motion
NN54VN 5 NEEDLE NOSE PLIER"

Xcelite
NN54VN 5 NEEDLE NOSE PLIER"

1-3/16" Jaw Length x 7/16" Jaw Width, Long Needle Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #02434271
MFR #NN54VN 5 NEEDLE NOSE PLIER"
Price$103.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
NN54VN 5 NEEDLE NOSE PLIER"

1-3/16" Jaw Length x 7/16" Jaw Width, Long Needle Nose Comfort Grip Pliers Serrated Jaw, Bi-Material Cushion Handle
Mi Item #02434271
MFR #NN54VN 5 NEEDLE NOSE PLIER"

Mfr description
NN54VN 5 NEEDLE NOSE PLIER"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.68/each

Specifications

Dimensions

  • Jaw Length
    1-3/16 in
  • Jaw Width
    7/16 in

Details

  • Handle Material
    Bi-Material Cushion Grip
  • Head Style
    Needle Nose
  • Jaw Type
    Serrated
  • PSC Code
    5110
  • Style
    Comfort Grip
  • Type
    Needle Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)