Overview
Mfr description
P10N MINI NUTDRIVER,5/16",AMBER
Specifications
- Hex Size5/16 in
- Shank StyleHollow
- Shank Length1-9/32 in
- Overall Length3-1/2 in
- Replaceable ShaftFixed Shaft
- Non SparkingNon-Sparking
- PSC Code5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data