Motion
P12S
Screwdriver - Phillips TiP, #0 Tip Size, 2 in Blade Length, 4-1/4 in
MI ITEM #02434287
MFR #P12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #0 Tip Size, 2 in Blade Length, 4-1/4 in
MI ITEM #02434287
MFR #P12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P12SN #0 PHILLIPS SCREWDRIVER

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #0
  • Blade Length
    2 in
  • Overall Length
    4-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/8 in
  • Handle Length
    2-1/4 in
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text