Motion
P3321

Xcelite
P3321

XCELITE 3/32" X 1" SD P3321 (PS PART)
MI ITEM #02434311
MFR #P3321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
P3321

XCELITE 3/32" X 1" SD P3321 (PS PART)
MI ITEM #02434311
MFR #P3321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P3321N 3/32X1" SCREWDRIVER-PS"

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/32 in
  • Blade Length
    1-1/4 in
  • Overall Length
    3-1/2 in
  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/32 in
  • Magnetic
    Non-Magnetic
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text