Motion
P8
XCELIT MIDGET HEX NUTDRVR P8 1/4
MI ITEM #02434337
MFR #P8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELIT MIDGET HEX NUTDRVR P8 1/4
MI ITEM #02434337
MFR #P8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P8N 1/4 MIDGET HEX NUTDRIVER"

Specifications

  • Hex Size
    1/4 in
  • Shank Length
    1-9/32 in
  • Overall Length
    3-1/2 in
  • Handle Style
    Color Coded, Fluted Handle
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text