Specifications
Dimensions
- Hex Size1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in
- Overall Length3-1/2 in
- Shank Diameter1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in
Details
- Handle StylePiggyback Torque Amplifier Handle
- Non SparkingNot Non-Sparking
- Number of Drivers11
- Replaceable ShaftFixed Shaft
- Shank StyleSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)