Motion
PS121MM

Xcelite
PS121MM

XLIT COMPACT NUTDRIVR SET PS121MM 11PC. METRIC
Mi Item #02434343
MFR #PS121MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
PS121MM

XLIT COMPACT NUTDRIVR SET PS121MM 11PC. METRIC
Mi Item #02434343
MFR #PS121MM

Mfr description
PS121MMN TOOL SET,NUTDRIVER,MIDGET-MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    3.5 mm, 3 mm
  • Overall Length
    89 mm
  • Shank Diameter
    3.5 mm, 3 mm

Details

  • Handle Style
    Piggyback Torque Amplifier Handle
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    11
  • PSC Code
    5120
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)