Motion
PS130

Xcelite
PS130

MINI SCREWDRIVER SET 11PC W/NUTDRIVER
Mi Item #02434345
MFR #PS130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
PS130

MINI SCREWDRIVER SET 11PC W/NUTDRIVER
Mi Item #02434345
MFR #PS130

Mfr description
PS130N TOOL SET,11 PC,MINI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    #1-2 Phillips, Nutdrivers: 3/16, 1/4, 5/16, 11/32, 3/8, Slotted: 1/4, 1/8, 3/16
  • Phillips Point Size
    #1 - #2 in
  • Phillips Size Range
    #1 - #2

Details

  • Ball End Hex
    No
  • Case Type
    Plastic Case
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Includes
    (5) Screwdrivers
  • Magnetized Tip
    No
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    11
  • Number Of Screwdrivers
    5
  • Phillips
    Yes
  • Posidriv
    No
  • Screwdriver Types Included
    Nut Drivers, Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)