Motion
PS88
9 Piece Slotted & Phillips Screwdriver Set Plastic Handle, Bit Sizes: Philips #0 to #2, Comes in Plastic Storage Case
Mi Item #02434347
MFR #PS88
Price$143.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece Slotted & Phillips Screwdriver Set Plastic Handle, Bit Sizes: Philips #0 to #2, Comes in Plastic Storage Case
Mi Item #02434347
MFR #PS88

Mfr description
PS88N TOOL SET,9PC,MINI SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.70/each

Specifications

Dimensions

  • Hex
    No
  • Phillips Point Size
    #1, #2 in
  • Phillips Size Range
    #0 - #2
  • Width Range
    1/4 - 3/8

Details

  • Ball End Hex
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Cabinet
    No
  • Case Type
    Plastic Storage Case
  • Handle Style
    Torque Amplifier Handle
  • Handle Type
    Plastic
  • Includes
    Plastic Case
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    9
  • Number Of Screwdrivers
    9
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)