Overview
Mfr description
PS89N TOOL SET,SCREWDRIVER,PS89
Specifications
- CabinetNo
- Tip StyleHex
- Number Of Screwdrivers8
- HexYes
- Ball End HexYes
- Number Of Pieces9
- PhillipsNo
- Screwdriver Types IncludedHex
- Includes(8) Screwdrivers
- SlottedNo
- Magnetized TipNo
- SquareNo
- TorxYes
- Non SparkingNot Non-Sparking
- Corrosion ResistantNot Corrosion-Resistant
- Width Range0.028 - 1/8
- Hex Size0.028, 0.035, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8
- Case TypePlastic Set Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data