Motion
R144
Screwdriver - Slotted Tip, 1/4 in Tip Size, 4 in Blade Length, 8-1/8 in Overall Length
MI ITEM #02434355
MFR #R144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 1/4 in Tip Size, 4 in Blade Length, 8-1/8 in Overall Length
MI ITEM #02434355
MFR #R144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R144N SCREWDRIVER,REG,RD,1/4"X4"

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/4 in
  • Blade Length
    4 in
  • Overall Length
    8-1/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Blade Width
    1/4 in
  • Handle Length
    4-1/8 in
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    037103485403
  • PSC Code
    5120
  • Shank Type
    Round
  • Additional Information
    Standard Slotted Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text