Motion
R181
XCELITE RD BLD SCREWDRIVR 1/8X2"
Mi Item #02434361
MFR #R181
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE RD BLD SCREWDRIVR 1/8X2"
Mi Item #02434361
MFR #R181

Mfr description
R181N ROUND BLADE S/DRIVER:A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Handle Length
    2-1/4 in
  • Overall Length
    4-1/4 in
  • Tip Size
    1/8 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Standard
  • PSC Code
    5120
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)