Motion
R182
Screwdriver - Slotted Tip, 1/8 in Tip Size, 2 in Blade Length, 4-1/2 in Overall Length
MI ITEM #02434365
MFR #R182
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 1/8 in Tip Size, 2 in Blade Length, 4-1/2 in Overall Length
MI ITEM #02434365
MFR #R182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R182N SCREWDRIVER RND 1/8INCH

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/8 in
  • Blade Length
    2 in
  • Overall Length
    4-1/2 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Width
    1/8 in
  • Handle Length
    2-5/8 in
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    037103485472
  • PSC Code
    5120
  • Shank Type
    Round
  • Additional Information
    Standard Slotted Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text