Motion
R183
XCELITE RD BLD SCREWDRIVR R183 1/8X3"
MI ITEM #02434367
MFR #R183
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE RD BLD SCREWDRIVR R183 1/8X3"
MI ITEM #02434367
MFR #R183

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R183N SCREWDRIVER ROUND 1/8IX3I

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/8 in
  • Blade Length
    3 in
  • Overall Length
    5-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Length
    2-1/4 in
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text