Motion
R184
Screwdriver - Slotted Tip, 1/8 in Tip Size, 4 in Blade Length, 6-5/8 in Overall Length
Mi Item #02434369
MFR #R184
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted Tip, 1/8 in Tip Size, 4 in Blade Length, 6-5/8 in Overall Length
Mi Item #02434369
MFR #R184

Mfr description
R184N SCREWDRIVER,1/8"X4",ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/8 in
  • Handle Length
    2-5/8 in
  • Overall Length
    6-5/8 in
  • Tip Size
    1/8 in

Details

  • Additional Information
    Standard Slotted Screwdriver
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Acetate
  • PSC Code
    5120
  • Shank Type
    Round
  • Tip Style
    Slotted
  • UPC_NO
    037103485496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)