Motion
R188
XCELITE RD BLD SCREWDRIVR R188 1/8"X8
Mi Item #02434373
MFR #R188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCELITE RD BLD SCREWDRIVR R188 1/8"X8
Mi Item #02434373
MFR #R188

Mfr description
R188N ROUND BLADE S/DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    1/8 in
  • Blade Length
    8 in
  • Handle Length
    2-5/8 in
  • Overall Length
    10-5/8 in
  • Tip Size
    1/8 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Standard
  • Magnetic
    No
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)