Motion
R3163

Xcelite
R3163

Screwdriver - Slotted Tip, 3/16 in Tip Size, 3 in Blade Length, 6-5/8 in Overall Length
MI ITEM #02434377
MFR #R3163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3163

Screwdriver - Slotted Tip, 3/16 in Tip Size, 3 in Blade Length, 6-5/8 in Overall Length
MI ITEM #02434377
MFR #R3163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R3163N SCREWDRIVER 3/16"X3" ROUND

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    3 in
  • Overall Length
    6-5/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Blade Width
    3/16 in
  • Handle Length
    3-5/8 in
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    037103485588
  • PSC Code
    5120
  • Shank Type
    Round
  • Additional Information
    Standard Slotted Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text