Motion
R3164

Xcelite
R3164

Screwdriver - Slotted Tip, 3/16 in Tip Size, 4 in Blade Length, 7-5/8 in Overall Length
Mi Item #02434379
MFR #R3164
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3164

Screwdriver - Slotted Tip, 3/16 in Tip Size, 4 in Blade Length, 7-5/8 in Overall Length
Mi Item #02434379
MFR #R3164

Mfr description
R3164N 3/16"X 4" SCREWDR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.55/each

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    4 in
  • Blade Width
    3/16 in
  • Handle Length
    3-5/8 in
  • Overall Length
    7-5/8 in
  • Tip Size
    3/16 in

Details

  • Additional Information
    Standard Slotted Screwdriver
  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Acetate
  • Magnetized Tip
    No
  • PSC Code
    5120
  • Shank Type
    Round
  • Tip Style
    Slotted
  • UPC_NO
    037103485601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)