Motion
R3166

Xcelite
R3166

Screwdriver - Slotted Tip, 3/16 in Tip Size, 6 in Blade Length, 9-5/8 in Overall Length
MI ITEM #02434381
MFR #R3166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3166

Screwdriver - Slotted Tip, 3/16 in Tip Size, 6 in Blade Length, 9-5/8 in Overall Length
MI ITEM #02434381
MFR #R3166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R3166N SCREWDRIVER,REG,RD,3/16" X 6":A

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    6 in
  • Overall Length
    9-5/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Acetate
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Width
    3/16 in
  • Handle Length
    3-5/8 in
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    037103485625
  • PSC Code
    5120
  • Shank Type
    Round
  • Additional Information
    Standard Slotted Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text