Motion
R3168

Xcelite
R3168

XCELITE RD BLD SCREWDRIVR R3168 3/16"X8
MI ITEM #02434383
MFR #R3168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3168

XCELITE RD BLD SCREWDRIVR R3168 3/16"X8
MI ITEM #02434383
MFR #R3168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R3168N SCREWDRIVER,3/16"X8",ROUND

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    8 in
  • Overall Length
    11-5/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Standard
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    3/16 in
  • Handle Length
    3-5/8 in
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text