Motion
R3322

Xcelite
R3322

XCELITE RD BLD SCREWDRIVR R3322 3/32"X2" (PC)
Mi Item #02434385
MFR #R3322
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
R3322

XCELITE RD BLD SCREWDRIVR R3322 3/32"X2" (PC)
Mi Item #02434385
MFR #R3322

Mfr description
R3322N ROUND BLADE S/DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Blade Length
    2 in
  • Handle Length
    2-1/4 in
  • Overall Length
    4-1/4 in
  • Tip Size
    3/32 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Standard
  • PSC Code
    5120
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)